Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FT3BK5 Hubbell Cable Protectors, FloorTrak Floor cable Cover Series, MED FLOORTRAK, BK
FT3BK5 Hubbell Cable Protectors, FloorTrak Floor cable Cover Series, MED FLOORTRAK, BK
This item cannot be canceled or returned
Description
Cable Protectors, FloorTrak Floor cable Cover Series
FloorTrak Floor cable Cover Series Information
- Hose and Cable Protection Systems
- Available in Black, Brown, Beige, Gray, or Yellow
- Available in 3, 5, 10, or 25 Feet
Specifications
Specifications
| Manufacturer Part Number |
FT3BK5 |
| Manufacturer |
Hubbell |
| Product Series |
FloorTrak Floor cable Cover |
| Family Series |
Hubbell Cable Protectors, FloorTrak Floor cable Cover Series |
| Description |
MED FLOORTRAK, BK |
| Length |
60 " |
| Channel Height |
0.5 " |
| Channel Width |
0.75 " |
| Height |
0.75 " |
| Width |
3 " |
| Material |
Rigid PVC |
| Operating Temperature |
0-120 °F |
| Net Weight |
2.1 lbs |
| Gross Weight |
2.465 lbs |
FT3BK5
Hubbell Cable Protectors, FloorTrak Floor cable Cover Series