FT4X12X10-ELG
Eaton's B-Line series Wire Basket Trays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FT4X12X10-ELG

Eaton's B-Line series Wire Basket Trays

FT4X12X10-ELG

Eaton's B-Line series Wire Basket Trays
Wire Basket
MFG Item Number
FT4X12X10-ELG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Series
Item #
FT4X12X10-ELG
Wire Basket

Series Information

Specifications

Specifications
Manufacturer Part Number FT4X12X10-ELG
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wire Basket Trays
Description Wire Basket
Nominal Length 118 "
Nominal Width 12 "
Nominal Depth 4 "
Finish Zinc Galvanized
Material Steel
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs