Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Instrument Transformer, Div of GE Test Equipment
FTC-058
Instrument Transformer, Div of GE Test Equipment
FT Switch, 8 Poles, 0 Voltage Poles,
This item cannot be canceled or returned
Description
FT Switch, 8 Poles, 0 Voltage Poles,
Specifications
Specifications
| Manufacturer Part Number |
FTC-058 |
| Manufacturer |
Instrument Transformer, Div of GE |
| Family Series |
Instrument Transformer, Div of GE Test Equipment |
| Description |
FT Switch, 8 Poles, 0 Voltage Poles, 8 Current Poles, Clear Cover, Screw Terminals |
| Number of Poles |
8 |
| Number of Volt Poles |
0 |
| Number of Current Poles |
8 |
| Cover |
Clear |
| Terminals |
Screw |
| Approvals |
UL |
| Net Weight |
1.45 lbs |
| Gross Weight |
1.675 lbs |
FTC-058
Instrument Transformer, Div of GE Test Equipment