Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Bryant Electric Grips, Special Purpose Series
FTD07572
Bryant Electric Grips, Special Purpose Series
SPLICE GRIP, .75-.99, 72L, STL
This item cannot be canceled or returned
Description
Grips, Special Purpose Series
SPLICE GRIP, .75-.99, 72L, STL
Special Purpose Series Information
The special purpose series are temporary splices for cable and wire rope, can be used as cable reinforcement and to protect cables and hoses from abrasion, used to replace old wire rope with new wire rope.
Specifications
Specifications
Manufacturer Part Number
FTD07572
Manufacturer
Bryant Electric
Product Series
Special Purpose
Family Series
Bryant Electric Grips, Special Purpose Series
Description
Wire Management Products, Special Purpose Splicing Grip, Flexible Tube, 72 Mesh Length, Steel, 0.75-0.99
Mounting
Flexible
Approx. Break Strength
6,800 lbs
Mesh Length
72 "
Net Weight
1.4 lbs
Gross Weight
1.4 lbs
FTD07572
Bryant Electric Grips, Special Purpose Series