Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FTD0818

Altech Terminals

FTD0818

Altech Terminals
2x8 Ga x 18mm Red Twin Ins DIN UL
MFG Item Number
FTD0818
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
FTD0818
2x8 Ga x 18mm Red Twin Ins DIN UL

Series Information

Specifications

Specifications
Manufacturer Part Number FTD0818
Manufacturer Altech
Family Series Altech Terminals
Description WIRE CONENCTOR,2x8AWG/10.0sqmm PK/100
Color Red
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN
Strip Length 0.71 "
Length 1.18 "
Number of Wires 2
Wire Size Range 8 AWG
Approvals CE, CSA, UR
Gross Weight 0 lbs
Net Weight 0 lbs