Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FTD1612

Altech Terminals

FTD1612

Altech Terminals
2x16 Ga x 12mm BLK Twin Ins DIN UL
MFG Item Number
FTD1612
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
FTD1612
2x16 Ga x 12mm BLK Twin Ins DIN UL

Series Information

Specifications

Specifications
Manufacturer Part Number FTD1612
Manufacturer Altech
Family Series Altech Terminals
Description WIRE CONNECTOR,2x16AWG/1.5sqmm PK/500
Color Black
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN
Strip Length 0.47 "
Length 0.79 "
Number of Wires 2
Wire Size Range 16 AWG
Approvals CE, CSA, UR
Gross Weight 0 lbs
Net Weight 0 lbs