FTEC10B5X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FTEC10B5X

Arieltech Fans, FTEC 10 Series

FTEC10B5X

Arieltech Fans, FTEC 10 Series
4IN EXHAUST FILTER, IP 55, RAL 9011 -
MFG Item Number
FTEC10B5X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fans, FTEC 10 Series
Item #
FTEC10B5X
4IN EXHAUST FILTER, IP 55, RAL 9011 -

FTEC 10 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number FTEC10B5X
Manufacturer Arieltech
Product Series FTEC 10
Family Series Arieltech Fans, FTEC 10 Series
Description 4IN EXHAUST FILTER, IP 55, RAL 9011 - Black, NEMA 12
Depth 1.22 "
Width 4.57 "
Overall Size 4 "
Application Exhaust Filter
Approvals cULus, cCSAus, CE
Height 4.57 "
Net Weight 0 lbs
Gross Weight 0 lbs