Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FTI1012M

Altech Terminals

FTI1012M

Altech Terminals
2x10 Ga x 12mm BLK Twin Ins Std UL
MFG Item Number
FTI1012M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
FTI1012M
2x10 Ga x 12mm BLK Twin Ins Std UL

Series Information

Specifications

Specifications
Manufacturer Part Number FTI1012M
Manufacturer Altech
Family Series Altech Terminals
Description WIRE CNTR,2x10AWG/2x6.0sqmm PK/20
Color Black
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.47 "
Length 0.91 "
Number of Wires 2
Wire Size Range 10 AWG
Approvals CE, CSA, UR
Gross Weight 0 lbs
Net Weight 0 lbs