Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FTI1808WM

Altech Terminals

FTI1808WM

Altech Terminals
2x18 Ga x 8mm Wht Twin Ins Std UL
MFG Item Number
FTI1808WM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
FTI1808WM
2x18 Ga x 8mm Wht Twin Ins Std UL

Series Information

Specifications

Specifications
Manufacturer Part Number FTI1808WM
Manufacturer Altech
Family Series Altech Terminals
Description WIRE CNTR,2x18AWG/2x0.75sqmm PK/100
Color White
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.31 "
Length 0.55 "
Number of Wires 2
Wire Size Range 18 AWG
Approvals CE, CSA, UR
Gross Weight 0 lbs
Net Weight 0 lbs