Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FTI1818W

Altech Terminals

FTI1818W

Altech Terminals
2x18 Ga x 18mm Wht Twin Ins Std UL
MFG Item Number
FTI1818W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
FTI1818W
2x18 Ga x 18mm Wht Twin Ins Std UL

Series Information

Specifications

Specifications
Manufacturer Part Number FTI1818W
Manufacturer Altech
Family Series Altech Terminals
Description WIRECONNECTOR,2x18AWG/0.75sqmm PK/500
Color White
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.71 "
Length 0.95 "
Number of Wires 2
Wire Size Range 18 AWG
Approvals CE, CSA, UR
Gross Weight 0 lbs
Net Weight 0 lbs