Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FTI2010

Altech Terminals

FTI2010

Altech Terminals
2x20 Ga x 10mm Org Twin Ins Std UL
MFG Item Number
FTI2010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
FTI2010
2x20 Ga x 10mm Org Twin Ins Std UL

Series Information

Specifications

Specifications
Manufacturer Part Number FTI2010
Manufacturer Altech
Family Series Altech Terminals
Description WIRE CONNECTOR,2x20AWG/0.5sqmm PK/500
Color Orange
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.39 "
Length 0.3 "
Number of Wires 2
Wire Size Range 20 AWG
Approvals CE, CSA, UR
Gross Weight 0 lbs
Net Weight 0 lbs