Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FTI2208

Altech Terminals

FTI2208

Altech Terminals
2x22 Ga x 8mm Turq Twin Ins Std UL
MFG Item Number
FTI2208
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
FTI2208
2x22 Ga x 8mm Turq Twin Ins Std UL

Series Information

Specifications

Specifications
Manufacturer Part Number FTI2208
Manufacturer Altech
Family Series Altech Terminals
Description WIRECONNECTOR,2x22AWG/0.34sqmm PK/500
Color Turquoise
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.31 "
Length 0.59 "
Number of Wires 2
Wire Size Range 20 AWG
Approvals CE, CSA, UR
Gross Weight 0.095 lbs
Net Weight 0.005 lbs