Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Limit Switches
FTN136-Z11
ASI-Automation Systems Interconnect Limit Switches
Cats Whisker Limit Switch, 1 NC+1
MFG Item Number
FTN136-Z11
This item cannot be canceled or returned
Description
Cats Whisker Limit Switch, 1 NC+1
Specifications
Specifications
| Manufacturer Part Number |
FTN136-Z11 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Limit Switches |
| Description |
Cats Whisker Limit Switch, 1 NC+1 NO Contacts, Snap Action, 10 Amp, 600 Volt, M16 Threaded, IP67 |
| Actuator Type |
Cat Whisker |
| Contacts |
1NO/1NC |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
M16 |
| Approvals |
CCC, CE, cULus, EAC |
| Material |
Thermoplastic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FTN136-Z11
ASI-Automation Systems Interconnect Limit Switches