Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Limit Switches
FTN140-Z11
ASI-Automation Systems Interconnect Limit Switches
Roller Lever Limit Switch, Extended
MFG Item Number
FTN140-Z11
This item cannot be canceled or returned
Description
Roller Lever Limit Switch, Extended
Specifications
Specifications
| Manufacturer Part Number |
FTN140-Z11 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Limit Switches |
| Description |
Roller Lever Limit Switch, Extended Variable Length Lever, 50mm Diameter x 8mm Rubber Roller, 1 |
| Actuator Type |
Adjustable Roller Lever |
| Contacts |
1NO/1NC |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
M16 |
| Approvals |
CCC, CE, cULus, EAC |
| Material |
Thermoplastic |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.28 lbs |
FTN140-Z11
ASI-Automation Systems Interconnect Limit Switches