FTN141-Z11
ASI-Automation Systems Interconnect Limit Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FTN141-Z11

ASI-Automation Systems Interconnect Limit Switches

FTN141-Z11

ASI-Automation Systems Interconnect Limit Switches
Roller Lever Limit Switch, 50mm
MFG Item Number
FTN141-Z11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
FTN141-Z11
Roller Lever Limit Switch, 50mm

Series Information

Specifications

Specifications
Manufacturer Part Number FTN141-Z11
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Limit Switches
Description Roller Lever Limit Switch, 50mm Diameter x 8mm Rubber Roller, 1 NC+1 NO Contacts, Snap Action, 10
Actuator Type Roller Lever
Contacts 1NO/1NC
Connection Type Screw Terminals
Conduit Fitting M16
Approvals CCC, CE, cULus, EAC
Material Thermoplastic
Net Weight 0 lbs
Gross Weight 0 lbs