Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Limit Switches
FTNG134-Z11
ASI-Automation Systems Interconnect Limit Switches
Roller Limit Switch, Snap Break,
MFG Item Number
FTNG134-Z11
This item cannot be canceled or returned
Description
Roller Limit Switch, Snap Break,
Specifications
Specifications
| Manufacturer Part Number |
FTNG134-Z11 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Limit Switches |
| Description |
Roller Limit Switch, Snap Break, 17.5mm Diameter x 7mm Steel Roller, 1 NC+1 NO Contacts, 10 Amp, 600 |
| Actuator Type |
Roller Plunger |
| Contacts |
1NO/1NC |
| Connection Type |
M20 Connector |
| Conduit Fitting |
M20 |
| Approvals |
CCC, cULus, EAC |
| Material |
Polymer Thermoplastic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FTNG134-Z11
ASI-Automation Systems Interconnect Limit Switches