Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Limit Switches
FTNG140-X11
ASI-Automation Systems Interconnect Limit Switches
Roller Lever Elevator Limit Switch,
MFG Item Number
FTNG140-X11
This item cannot be canceled or returned
Description
Roller Lever Elevator Limit Switch,
Specifications
Specifications
| Manufacturer Part Number |
FTNG140-X11 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Limit Switches |
| Description |
Roller Lever Elevator Limit Switch, Adj. Length Lever, Slow Break, 50mm Dia. Rubber Roller, M20 |
| Actuator Type |
Adjustable Roller Lever |
| Contacts |
1NO/1NC |
| Connection Type |
M20 Connector |
| Conduit Fitting |
M20 |
| Approvals |
CCC, cULus, EAC |
| Material |
Polymer Thermoplastic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FTNG140-X11
ASI-Automation Systems Interconnect Limit Switches