Series Information
| Manufacturer Part Number | FTR4X4LBL |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The FiberRunner 3-Sided Vertical Tee Trumpet Spillout Fitting is used in cable routing systems to limit the bend radius of the cable to 2 inches 50.8mm when exiting from a 4x4 or 6x4 FiberRunner vertical tee. |
| Material | Non-Metallic |
| Approvals | UL |
| Net Weight | 0.46 lbs |
| Gross Weight | 0.46 lbs |