Series Information
| Manufacturer Part Number | FTRBN12 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The FiberRunner New Threaded Rod Bracket is used to support the 2x2 and 4x4 FiberRunner Systems from new threaded rod installations. It is designed to be used for a 0.50 inch threaded rod. The new threaded rod bracket includes hardware to attach the |
| Material | Metallic |
| Color | Black |
| Approvals | UL |
| Net Weight | 0.41 lbs |
| Gross Weight | 0.41 lbs |