Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Wire Pulling, Cable Snake FTS Series
FTS-100GR
Gardner Bender Wire Pulling, Cable Snake FTS Series
Cable Snake, 120ft. X 1/8ft.ft. X .060ft
MFG Item Number
FTS-100GR
This item cannot be canceled or returned
Description
Wire Pulling, Cable Snake FTS Series
Cable Snake, 120ft. X 1/8ft.ft. X .060ft
Cable Snake FTS Series Information
Specifications
Specifications
| Manufacturer Part Number |
FTS-100GR |
| Manufacturer |
Gardner Bender |
| Product Series |
Cable Snake FTS |
| Family Series |
Gardner Bender Wire Pulling, Cable Snake FTS Series |
| Description |
Cable Snake, 120ft. X 1/8ft.ft. X .060ft.ft. |
| Length |
120 ' |
| Capacity |
500 lbs |
| Material |
Steel |
| Net Weight |
5.2 lbs |
| Gross Weight |
5.01 lbs |
FTS-100GR
Gardner Bender Wire Pulling, Cable Snake FTS Series