Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Wire Pulling, Streamline Series
FTS-50B
Gardner Bender Wire Pulling, Streamline Series
Deluxe Fish Tape, 50ft. X 1/8in. X .060i
This item cannot be canceled or returned
Description
Wire Pulling, Streamline Series
Deluxe Fish Tape, 50ft. X 1/8in. X .060i
Streamline Series Information
Specifications
Specifications
| Manufacturer Part Number |
FTS-50B |
| Manufacturer |
Gardner Bender |
| Product Series |
Streamline |
| Family Series |
Gardner Bender Wire Pulling, Streamline Series |
| Description |
Deluxe Fish Tape, 50ft. X 1/8in. X .060in. |
| Length |
50 ' |
| Capacity |
500 lbs |
| Material |
Steel |
| Net Weight |
2.1906 lbs |
| Gross Weight |
2.29 lbs |
FTS-50B
Gardner Bender Wire Pulling, Streamline Series