Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Wire Pulling, Fish Ease Series
FTX-12L
Gardner Bender Wire Pulling, Fish Ease Series
Fish Ease 12ft. Fish Sticks (3 X 4ft.)
This item cannot be canceled or returned
Description
Wire Pulling, Fish Ease Series
Fish Ease 12ft. Fish Sticks (3 X 4ft.)
Fish Ease Series Information
- 3 Durable Interlocking Fiberglass Rods Extend up to 12' (4' Sections)
- 1/4" Diameter Ensures Rigidity When Extended
- 2 Different Threading Tips Provided for a Variety of Applications
Specifications
Specifications
| Manufacturer Part Number |
FTX-12L |
| Manufacturer |
Gardner Bender |
| Product Series |
Fish Ease |
| Family Series |
Gardner Bender Wire Pulling, Fish Ease Series |
| Description |
Fish Ease 12ft. Fish Sticks (3 X 4ft.) Lowes |
| Length |
12 ' |
| Material |
Fiberglass |
| Net Weight |
1.05 lbs |
| Gross Weight |
1.675 lbs |
FTX-12L
Gardner Bender Wire Pulling, Fish Ease Series