Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FU12-25M
HelaGuard Spiral Metallic Conduit,
This item cannot be canceled or returned
Description
HelaGuard Spiral Metallic Conduit,
Specifications
Specifications
| Manufacturer Part Number |
FU12-25M |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Conduit |
| Description |
HelaGuard Spiral Metallic Conduit, Extra Flexible, 0.31in. (12mm) Dia, Galvanized Steel , Metal, 82 ft/Reel |
| Diameter |
0.3125 " |
| Feet/Pkg. |
82 ' |
| Inside Bend Radius |
1.57 " |
| Material |
Steel |
| Color |
Gray |
| Conduit Type |
Un-Jacketed Metallic Flexible |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FU12-25M
HellermannTyton Conduit