Series Information
| Manufacturer Part Number | FU20-M20-M |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Fittings |
| Description | Metallic Compression Fitting, Fixed Straight, M20 Metric Thread, 1/2in. (20mm) Dia, NPB Metal, 10/pkg |
| Conduit/Cable Type | FMC (Flexible Metallic Conduit) |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 1/2 " |
| Hub Size | M20 |
| Hub Type | Male NPT Thread |
| Material | Nickel Plated Brass |
| Composition | Metallic |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |