Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FU25-25M
Liquid-Tight Metallic Conduit,
This item cannot be canceled or returned
Description
Liquid-Tight Metallic Conduit,
Specifications
Specifications
| Manufacturer Part Number |
FU25-25M |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Conduit |
| Description |
Liquid-Tight Metallic Conduit, Extra Flexible, 0.75in. (25mm) Dia, Galvanized Steel, Metal, 82ft/Reel |
| Diameter |
0.75 " |
| Feet/Pkg. |
82 ' |
| Inside Bend Radius |
2.76 " |
| Material |
Steel |
| Color |
Gray |
| Conduit Type |
Un-Jacketed Metallic Flexible |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FU25-25M
HellermannTyton Conduit