Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FU32-M32-M HellermannTyton Fittings, Metallic Compression Fitting, Fixed
MFG Item Number
FU32-M32-M
FU32-M32-M HellermannTyton Fittings, Metallic Compression Fitting, Fixed
MFG Item Number
FU32-M32-M
This item cannot be canceled or returned
Description
Metallic Compression Fitting, Fixed
Specifications
Specifications
| Manufacturer Part Number |
FU32-M32-M |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Fittings |
| Description |
Metallic Compression Fitting, Fixed Straight, M32 Metric Thread, 1in. (32mm) Dia, NPB Metal, 2/pkg |
| Conduit/Cable Type |
FMC (Flexible Metallic Conduit) |
| Connection Type |
Compression |
| Angle |
Straight |
| Trade Size |
1 " |
| Hub Size |
M32 |
| Hub Type |
Male NPT Thread |
| Material |
Nickel Plated Brass |
| Composition |
Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FU32-M32-M
HellermannTyton Fittings