Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FULA-010-S Penn Union Terminals, Aluminum Compression Terminal Series, Aluminum Compression Terminal
FULA-010-S Penn Union Terminals, Aluminum Compression Terminal Series, Aluminum Compression Terminal
This item cannot be canceled or returned
Description
Terminals, Aluminum Compression Terminal Series
Aluminum Compression Terminal
Aluminum Compression Terminal Series Information
- Manufactured from high strength aluminun alloy
- For aluminum, copper, or ACSR conductors
- Narrow tongue design for limited space applications
- Connectors are pre‑filled with oxide inhibitor
- Completely closed transitions protect the end of cable from environmental hazards
- Three common barrel O.D. sizes accommodate a range from #10 Str. ‑ 500 kcmil
- Requires only three installation dies to crimp 15 conductor ranges
- For tin plating, suffix catalog number with "‑TN"
Specifications
Specifications
| Manufacturer Part Number |
FULA010S |
| Manufacturer |
Penn Union |
| Product Series |
Aluminum Compression Terminal |
| Family Series |
Penn Union Terminals, Aluminum Compression Terminal Series |
| Description |
Aluminum Compression Terminal |
| Wire Size Range |
1/0 str, 1/0 ACSR-3/0 sol, 2/0 Compact |
| Stud Size |
9/16 " |
| Number of Conductors |
1 |
| Material |
Aluminum Alloy |
| Net Weight |
0.456 lbs |
| Gross Weight |
0.456 lbs |
FULA-010-S
Penn Union Terminals, Aluminum Compression Terminal Series