Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Photoelectric Sensors, FUT Series
FUTD3-20/S20
Carlo Gavazzi Photoelectric Sensors, FUT Series
THROUGH BEAM 0.5MM/1.25_ M3 HEAD
MFG Item Number
FUTD3-20/S20
This item cannot be canceled or returned
Description
Photoelectric Sensors, FUT Series
THROUGH BEAM 0.5MM/1.25_ M3 HEAD
Specifications
Specifications
| Manufacturer Part Number |
FUTD3-20/S20 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
FUT |
| Family Series |
Carlo Gavazzi Photoelectric Sensors, FUT Series |
| Description |
THROUGH BEAM 0.5MM/1.25_ M3 HEAD FIBER 2M&20MM _ |
| Max Detection Range |
160 mm |
| Composition |
Non-Metallic |
| Length |
2 m |
| Approvals |
CE, cULus |
| Comments |
For Use with FA Series, Through-Beam Fiber Type, .5 mm Dia, M3 Head Dia, 20 mm Sleeve |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FUTD3-20/S20
Carlo Gavazzi Photoelectric Sensors, FUT Series