Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FV3-0-S-00
Frequency to Voltage Converter
MFG Item Number
FV3-0-S-00
This item cannot be canceled or returned
Description
Frequency to Voltage Converter
Specifications
Specifications
| Manufacturer Part Number |
FV3-0-S-00 |
| Manufacturer |
Dynapar |
| Family Series |
Dynapar HVAC Accessories |
| Description |
Frequency to Voltage Converter |
| Accessory Type |
Converter |
| Net Weight |
0.85 lbs |
| Gross Weight |
1.145 lbs |
FV3-0-S-00
Dynapar HVAC Accessories