FV Series Information
| Manufacturer Part Number | FVH244BU |
|---|---|
| Manufacturer | Appleton |
| Product Series | FV |
| Family Series | Appleton Light Fixtures, FV Series |
| Description | Fluorescent Light Fixture, Lamp Type F44T8HO, Number of Lamps 2, Lamp/Ballast Voltage 120 to 277 VAC at 50/60 Hz, Ballast Type Auto-Sensing, Solid State, Lens Type Impact-Resistant Polycarbonate, Housing Material Corrosion-Resistant Fiberglass Reinforced |
| Ballast Type | Integrated |
| Voltage | 120-277 VAC |
| Style | Tube |
| Material | Fiberglass |
| Lens Material | Polycarbonate |
| Lamp Type | Fluorescent |
| Power | 44 W |
| Hub Size | 3/4 " |
| Mounting | Bracket, Chain, Surface |
| Guarded | No |
| Junction Box | No |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 4X |
| Temperature Code | T6 |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | CSA, cUL |
| Comments | 2 Lamps |
| Net Weight | 16.4 lbs |
| Gross Weight | 16.4 lbs |