Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FVL1614S4BR2 Hoffman Products Terminals, Flanged Spade Series, FLANGE SPD FVL1614S4BR2,1000PK
MFG Item Number
BFVLS4BR2
FVL1614S4BR2 Hoffman Products Terminals, Flanged Spade Series, FLANGE SPD FVL1614S4BR2,1000PK
MFG Item Number
BFVLS4BR2
This item cannot be canceled or returned
Description
Terminals, Flanged Spade Series
FLANGE SPD FVL1614S4BR2,1000PK
Flanged Spade Series Information
- Non‑Insulated
- Flanged Spade Terminal
- Tin Plated Copper with Brazed Seam
Specifications
Specifications
| Manufacturer Part Number |
BFVLS4BR2 |
| Manufacturer |
Hoffman Products |
| Product Series |
Flanged Spade |
| Family Series |
Hoffman Products Terminals, Flanged Spade Series |
| Description |
FLANGE SPD FVL1614S4BR2,1000PK |
| Terminal Type |
Spade/Fork - Flanged |
| Wire Size Range |
16-14 AWG |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Gray |
| Stud Size |
#8 |
| Net Weight |
0.0624 lbs |
| Gross Weight |
2.4 lbs |
FVL1614S4BR2
Hoffman Products Terminals, Flanged Spade Series