Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FVL22166R2 Hoffman Products Terminals, Ring Series, RING FVL22166R2, 1000 PK
FVL22166R2 Hoffman Products Terminals, Ring Series, RING FVL22166R2, 1000 PK
This item cannot be canceled or returned
Description
UL compliant RoHS compliant Strong electrical connection These terminals are high quality and provide solid wire crimps that meld both stranded wire and solid wire with the barrel of the terminal into one strong electrical connection. These terminals are available with or without tin plating used for corrosion resistance.
Insulation available Multiple colors available
Specifications
Specifications
Manufacturer Part Number
AFVL6R2
Manufacturer
Hoffman Products
Product Series
RING
Family Series
Hoffman Products Terminals, Ring Series
Description
RING FVL22166R2, 1000 PK
Terminal Type
Ring
Wire Size Range
22-16 AWG
Insulated
Insulated
Insulation Material
Vinyl
Color
Salmon
Stud Size
1/4 "
Net Weight
0.005 lbs
Gross Weight
2.525 lbs
FVL22166R2
Hoffman Products Terminals, Ring Series