FV Series Information
| Manufacturer Part Number | FVP240LB |
|---|---|
| Manufacturer | Appleton |
| Product Series | FV |
| Family Series | Appleton Light Fixtures, FV Series |
| Description | 2-40W BX FV SERIES-LESS BALLST |
| Style | Tube |
| Material | Fiberglass |
| Lens Material | Polycarbonate |
| Lamp Type | Fluorescent |
| Power | 40 W |
| Hub Size | 3/4 " |
| Mounting | Bracket, Chain, Surface |
| Guarded | No |
| Junction Box | No |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 4X |
| Temperature Code | T4 |
| Approvals | CSA, cUL |
| Comments | 2 Lamps, Less Ballast |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |