FVS23
Eaton's Crouse-Hinds series Light Fixtures, FVS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FVS23

Eaton's Crouse-Hinds series Light Fixtures, FVS Series

FVS23

Eaton's Crouse-Hinds series Light Fixtures, FVS Series
LIGHTING
MFG Item Number
FVS23
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, FVS Series
Item #
FVS23
LIGHTING

FVS Series Information

  • Best for Applications with Limited Space
  • Fluorescent Luminaires
  • Silicone Sealing Gasket

Specifications

Specifications
Manufacturer Part Number FVS23
Manufacturer Eaton's Crouse-Hinds series
Product Series FVS
Family Series Eaton's Crouse-Hinds series Light Fixtures, FVS Series
Description LIGHTING
Voltage 347 VAC
Style Long Twin Tube
Lamp Type Fluorescent
Power 70 W
Junction Box No
Enclosed No
Gasket Included No
Marine Rated Yes
Wet Locations Yes
Temperature Code T3, T4
Nominal Voltage 347 VAC
Approvals CSA, UL
Net Weight 14.96 lbs
Gross Weight 15 lbs