Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FW3020JVL Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
FW3020JVL
FW3020JVL Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
FW3020JVL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FW3020JVL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
3 |
| Current Rating |
20 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
5 lbs |
| Net Weight |
5 lbs |
FW3020JVL
Eaton Circuit Breakers