Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FW3032VL Eaton Circuit Breakers, Circuit Breaker
FW3032VL Eaton Circuit Breakers, Circuit Breaker
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FW3032VL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
3 |
| Current Rating |
32 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Adj. Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
5 lbs |
| Net Weight |
5 lbs |
FW3032VL
Eaton Circuit Breakers