Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FW3063JVL Eaton Circuit Breakers, FW 3P 63A ADJ/ADJ TM 40KA 415VAC L/LTERM
MFG Item Number
FW3063JVL
FW3063JVL Eaton Circuit Breakers, FW 3P 63A ADJ/ADJ TM 40KA 415VAC L/LTERM
MFG Item Number
FW3063JVL
This item cannot be canceled or returned
Description
FW 3P 63A ADJ/ADJ TM 40KA 415VAC L/LTERM
Specifications
Specifications
Manufacturer Part Number
FW3063JVL
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, F-frame, FW, Adjustable thermal, adjustable magnetic trip, Three-pole, 63A, 690 Vac, 40 kAIC at 415 Vac, 35 kAIC at 480 Vac, 25 kAIC at 600 Vac, Line and load, 50°C, Feed-thru
Poles
3
Current Rating
63 A
Max Voltage
690 VAC
Trip Unit
Adj. Thermal / Adj. Magnetic
Mounting
Panel
Neutral Pole
No
Gross Weight
5 lbs
Net Weight
5 lbs
FW3063JVL
Eaton Circuit Breakers