Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FW3063LM08 Eaton Circuit Breakers, FW 3P ADJ/FXD TM LLTERM MTRC MTG HDWR
MFG Item Number
FW3063LM08
FW3063LM08 Eaton Circuit Breakers, FW 3P ADJ/FXD TM LLTERM MTRC MTG HDWR
MFG Item Number
FW3063LM08
This item cannot be canceled or returned
Description
FW 3P ADJ/FXD TM LLTERM MTRC MTG HDWR
Specifications
Specifications
| Manufacturer Part Number |
FW3063LM08 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series C complete molded case circuit breaker, F-frame, FW, adj. thermal, fixed magnetic trip, Three-pole, 63A, 690 Vac, 40 kAIC at 415 Vac, 35 kAIC at 480 Vac, 25 kAIC at 600 Vac, Line/load, Feed-thru |
| Poles |
3 |
| Current Rating |
63 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Adj. Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
5 lbs |
| Net Weight |
5 lbs |
FW3063LM08
Eaton Circuit Breakers