Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FW3080VL Eaton Circuit Breakers, FW 3P 80A ADJ/FXD TM 40KA 415VAC L/LTERM
FW3080VL Eaton Circuit Breakers, FW 3P 80A ADJ/FXD TM 40KA 415VAC L/LTERM
This item cannot be canceled or returned
Description
FW 3P 80A ADJ/FXD TM 40KA 415VAC L/LTERM
Specifications
Specifications
Manufacturer Part Number
FW3080VL
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, F-frame, FW, Adjustable thermal, fixed magnetic trip, Three-pole, 80A, 690 Vac, 40 kAIC at 415 Vac, 35 kAIC at 480 Vac, 25 kAIC at 600 Vac, Line and load, 50°C, Feed-thru
Poles
3
Current Rating
80 A
Max Voltage
690 VAC
Trip Unit
Adj. Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Gross Weight
5 lbs
Net Weight
5 lbs
FW3080VL
Eaton Circuit Breakers