Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FW4063J0VL Eaton Circuit Breakers, FW 4P 63A ADJ/ADJ T/M 0 N 40KA 415VAC
MFG Item Number
FW4063J0VL
FW4063J0VL Eaton Circuit Breakers, FW 4P 63A ADJ/ADJ T/M 0 N 40KA 415VAC
MFG Item Number
FW4063J0VL
This item cannot be canceled or returned
Description
FW 4P 63A ADJ/ADJ T/M 0 N 40KA 415VAC
Specifications
Specifications
| Manufacturer Part Number |
FW4063J0VL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series C complete molded case circuit breaker, F-frame, FW, adj. thermal, adj. magnetic trip, Four-pole, 63A, 690 Vac, 40 kAIC at 415 Vac, 35 kAIC at 480 Vac, 25 kAIC at 600 Vac, Line/load, 50°C, Feed-thru, 0 protected neutral pole |
| Poles |
4 |
| Current Rating |
63 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Gross Weight |
5 lbs |
| Net Weight |
5 lbs |
FW4063J0VL
Eaton Circuit Breakers