Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses, FWA Series
FWA-1000AH
Eaton's Bussmann series Fuses, FWA Series
SEMI-COND FUSE 1000A 130V AC
MFG Item Number
FWA-1000AH
This item cannot be canceled or returned
Description
SEMI-COND FUSE 1000A 130V AC
5~1000 Amps 150V AC/DC For Semiconductor Protection Cartridge or Center Bolted UL Recognized Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.
Low Energy Let‑Through Low Watts Loss Superior Cycling Capability Low Arc Voltage
Specifications
Specifications
Manufacturer Part Number
FWA-1000AH
Manufacturer
Eaton's Bussmann series
Product Series
FWA
Family Series
Eaton's Bussmann series Fuses, FWA Series
Description
Eaton Bussmann series FWA high speed fuse, 1000A, 200 kAIC Vac, 50 kAIC at 120 Vdc, None, High speed fuse, Flush, Stud
Fuse Type
Semiconductor
Current Rating
1,000 A
AC Voltage
130 VAC
DC Voltage
130 VDC
Characteristic
Very Fast Acting
Trip Indicator
No
Alarm Contacts
No
Approvals
CE, UL
Net Weight
1.131 lbs
Gross Weight
1.131 lbs
FWA-1000AH
Eaton's Bussmann series Fuses, FWA Series