FWA-400ASI4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWA-400ASI4

Eaton's Bussmann series Fuses

FWA-400ASI4

Eaton's Bussmann series Fuses
BUSS SEMICONDUCTOR FUSE
MFG Item Number
FWA-400ASI4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
FWA-400ASI4
BUSS SEMICONDUCTOR FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number FWA-400ASI4
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series FWA high speed fuse, 500V, Standard
Fuse Type Semiconductor
Current Rating 400 A
Net Weight 0.3 lbs
Gross Weight 0.3 lbs