Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
FWA-500ASI4
Eaton's Bussmann series Fuses
MFG Item Number
FWA-500ASI4
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FWA-500ASI4 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series FWA high speed fuse, 500V, 500A, Non Indicating, High speed fuse, Blade end X blade end, Stud |
| Fuse Type |
Semiconductor |
| Current Rating |
500 A |
| Net Weight |
0.388 lbs |
| Gross Weight |
0.388 lbs |
FWA-500ASI4
Eaton's Bussmann series Fuses