FWA-600A
Eaton's Bussmann series Fuses, FWA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWA-600A

Eaton's Bussmann series Fuses, FWA Series

FWA-600A

Eaton's Bussmann series Fuses, FWA Series
SEMI-COND FUSE 600A 150V AC
MFG Item Number
FWA-600A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, FWA Series
Item #
FWA-600A
SEMI-COND FUSE 600A 150V AC

FWA Series Information

  • 5~1000 Amps
  • 150V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL Recognized
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Manufacturer Part Number FWA-600A
Manufacturer Eaton's Bussmann series
Product Series FWA
Family Series Eaton's Bussmann series Fuses, FWA Series
Description Eaton Bussmann series FWA high speed fuse, 500V, 600A, 200 kAIC Vac 70-1000A, 20 kAIC at 150 Vdc 70-800A, 100 kAIC at 80 Vdc 70-1000A, None, High speed fuse, Blade end X blade end, Stud
Fuse Type American Seminconductor Type
Current Rating 600 A
AC Voltage 150 VAC
DC Voltage 150 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 150 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals UL
Net Weight 0.4167 lbs
Gross Weight 0.4167 lbs