Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses, FWC Series
FWC-20A10F
Eaton's Bussmann series Fuses, FWC Series
20AMP 600V AC FERRULE 10 X 38MM
MFG Item Number
FWC-20A10F
This item cannot be canceled or returned
Description
20AMP 600V AC FERRULE 10 X 38MM
6~32 Amps 600VAC/700VDC Semiconductor Cartridge UL, CSA Approvals FWC fuses provide an excellent solution for small UPS, small AC drives and other low power applications where space is at a premium.
Specifications
Specifications
Manufacturer Part Number
FWC-20A10F
Manufacturer
Eaton's Bussmann series
Product Series
FWC
Family Series
Eaton's Bussmann series Fuses, FWC Series
Description
Eaton Bussmann series FWC high speed cylindrical fuse, 500V, 20A, 200 kAIC Vac, 50 kAIC at 700 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end
Fuse Type
American Seminconductor Type
Current Rating
20 A
AC Voltage
600 VAC
DC Voltage
700 VDC
Characteristic
Semiconductor
Interrupt Rating
200 kA @ 600 VAC, 50 kA @ 700 VDC
Trip Indicator
No
Alarm Contacts
No
Package Type
Cartridge
Approvals
CSA, UL
Net Weight
9.4 lbs
Gross Weight
1.5 lbs
FWC-20A10F
Eaton's Bussmann series Fuses, FWC Series