Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FWC Series Information
| Manufacturer Part Number | FWC-32A10F |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | FWC |
| Family Series | Eaton's Bussmann series Fuses, FWC Series |
| Description | Eaton Bussmann series FWC high speed cylindrical fuse, 600V UL, 32A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic |
| Fuse Type | American Seminconductor Type |
| Current Rating | 32 A |
| AC Voltage | 600 VAC |
| DC Voltage | 400 VDC |
| Characteristic | Semiconductor |
| Interrupt Rating | 200 kA @ 600 VAC, 50 kA @ 400 VDC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Approvals | CSA, UL |
| Net Weight | 0.0207 lbs |
| Gross Weight | 0.0207 lbs |