Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses, FWC Series
FWC-3A10F
Eaton's Bussmann series Fuses, FWC Series
3AMP 700V AC FERRULE 10 X 38MM
MFG Item Number
FWC-3A10F
This item cannot be canceled or returned
Description
3AMP 700V AC FERRULE 10 X 38MM
- 6~32 Amps
- 600VAC/700VDC
- Semiconductor
- Cartridge
- UL, CSA Approvals
FWC fuses provide an excellent solution for small UPS, small AC drives and other low power applications where space is at a premium.
Specifications
Specifications
| Manufacturer Part Number |
FWC-3A10F |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
FWC |
| Family Series |
Eaton's Bussmann series Fuses, FWC Series |
| Description |
Eaton Bussmann series FWC high speed cylindrical fuse, 500 Vac/dc 35-800A only, 3A, Non Indicating, High speed fuse, Cylindrical |
| Fuse Type |
Semiconductor |
| Current Rating |
3 A |
| AC Voltage |
700 VAC |
| DC Voltage |
700 VDC |
| Characteristic |
Very Fast Acting |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
9.4 lbs |
| Gross Weight |
0.001 lbs |
FWC-3A10F
Eaton's Bussmann series Fuses, FWC Series