Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses, FWC Series
FWC-6A10F
Eaton's Bussmann series Fuses, FWC Series
6AMP 600V AC FERRULE 10 X 38MM
MFG Item Number
FWC-6A10F
This item cannot be canceled or returned
Description
6AMP 600V AC FERRULE 10 X 38MM
6~32 Amps 600VAC/700VDC Semiconductor Cartridge UL, CSA Approvals FWC fuses provide an excellent solution for small UPS, small AC drives and other low power applications where space is at a premium.
Specifications
Specifications
Manufacturer Part Number
FWC-6A10F
Manufacturer
Eaton's Bussmann series
Product Series
FWC
Family Series
Eaton's Bussmann series Fuses, FWC Series
Description
Eaton Bussmann series FWC high speed cylindrical fuse, 500 Vac/dc 35-800A only, 6A, 200 kAIC Vac, 50 kAIC at 700 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end
Fuse Type
Semiconductor
Current Rating
6 A
AC Voltage
700 VAC
DC Voltage
700 VDC
Characteristic
Very Fast Acting
Trip Indicator
No
Alarm Contacts
No
Approvals
CE, CSA, UL
Net Weight
0.0198 lbs
Gross Weight
0.0198 lbs
FWC-6A10F
Eaton's Bussmann series Fuses, FWC Series