Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FWC3032JL Eaton Circuit Breakers, FWCJ 3P ADJ THERM/ADJ MAG WORLD
MFG Item Number
FWC3032JL
FWC3032JL Eaton Circuit Breakers, FWCJ 3P ADJ THERM/ADJ MAG WORLD
MFG Item Number
FWC3032JL
This item cannot be canceled or returned
Description
FWCJ 3P ADJ THERM/ADJ MAG WORLD
Specifications
Specifications
| Manufacturer Part Number |
FWC3032JL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
FWCJ 3P ADJ THERM/ADJ MAG WORLD STYLES LINE AND LOAD TERMS |
| Poles |
3 |
| Current Rating |
32 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Adj. Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
5 lbs |
| Net Weight |
5 lbs |
FWC3032JL
Eaton Circuit Breakers