Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FWC3032JVWA0601 Eaton Circuit Breakers, FWC-J 3-P 32A 50oCw/oTERM W/RH 1A-1B Aux
MFG Item Number
FWC3032JVWA0601
FWC3032JVWA0601 Eaton Circuit Breakers, FWC-J 3-P 32A 50oCw/oTERM W/RH 1A-1B Aux
MFG Item Number
FWC3032JVWA0601
This item cannot be canceled or returned
Description
FWC-J 3-P 32A 50oCw/oTERM W/RH 1A-1B Aux
Specifications
Specifications
Manufacturer Part Number
FWC3032JVWA0601
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, F-frame, FWC, Adjustable thermal, adjustable magnetic trip, Three-pole, 32A, 690 Vac, 100 kAIC at 415 Vac, Without terminals, 1A-1B rear with 36 in right pigtail, 50°C, Feed-thru
Poles
3
Current Rating
32 A
Max Voltage
690 VAC
Trip Unit
Adj. Thermal / Adj. Magnetic
Mounting
Panel
Neutral Pole
No
Gross Weight
0 lbs
Net Weight
0 lbs
FWC3032JVWA0601
Eaton Circuit Breakers